Motion
D140B24
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00178366
MFR #D140B24
List Price$2,208.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00178366
MFR #D140B24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,208.90/each for your price

Overview

Mfr description
D140B24 SPKT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.0000 in
  • Hub Diameter
    7.0000 in
  • Hub Type
    B
  • Outside Diameter
    14.3400 in
  • Caliper Diameter
    12.4070 in
  • Pitch Diameter
    13.4070 in
  • Maximum Bore Diameter
    5.2500 in
  • Tooth Width
    2.8180 in
  • Manufacturer Upc Number
    097039366825
  • UPC_NO
    097039366825
  • Weight
    89.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text