Motion
D140C45
Double Row Stock Bore Sprocket - 140 / 1-3/4 in, C Hub, 45 Teeth, Steel Material
MI ITEM #00178382
MFR #D140C45
Price$3,756.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 140 / 1-3/4 in, C Hub, 45 Teeth, Steel Material
MI ITEM #00178382
MFR #D140C45

Mfr description
D140C45 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,756.37/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    24.072 in
  • Hub Diameter
    7-1/2 in
  • Length Through Bore
    6.0000 in
  • Maximum Bore Diameter
    5.375 in
  • Outside Diameter
    26.076 in
  • Pitch Diameter
    25.0873 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    26.076 in
  • Storage Dimension Width
    26.076 in
  • Tooth Width
    0.894 in
  • Weight
    233 lbs
  • Width Across Tooth Sets
    2.818 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Number Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950026671
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950026671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)