Motion
D140C60

BROWNING
D140C60

Double Row Stock Bore Sprocket - 140 / 1-3/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #00178385
MFR #D140C60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D140C60

Double Row Stock Bore Sprocket - 140 / 1-3/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #00178385
MFR #D140C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D140C60 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    6.5000 in
  • Pitch Type
    Double
  • Hub Diameter
    9.5000 in
  • Hub Type
    C
  • Outside Diameter
    34.4400 in
  • Pitch Diameter
    33.4380 in
  • Maximum Bore Diameter
    6.4375 in
  • Tooth Width
    0.8940 in
  • Manufacturer Catalog Number
    1127182
  • Manufacturer Upc Number
    662289143658
  • UPC_NO
    662289143658
  • Manufacturer Catalog
  • Weight
    403.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text