Motion
D160B13

BROWNING
D160B13

Double Row Stock Bore Sprocket - 160 / 2 in, B Hub, 13 Teeth, Steel Material
Mi Item #00178390
MFR #D160B13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D160B13

Double Row Stock Bore Sprocket - 160 / 2 in, B Hub, 13 Teeth, Steel Material
Mi Item #00178390
MFR #D160B13

Mfr description
D160B13 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    6.0000 in
  • Hub Projection
    1.3281 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    9.3100 in
  • Pitch Diameter
    8.3570 in
  • Tooth Width
    1.119 in
  • Weight
    51.00 lbs
  • Width Across Tooth Sets
    3.4240 in

Details

  • Bore Range
    2.0000 to 4.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D160B13
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289273683
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    13
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289273683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)