Motion
D160B14

BROWNING
D160B14

Double Row Stock Bore Sprocket - 160 / 2 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00178396
MFR #D160B14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D160B14

Double Row Stock Bore Sprocket - 160 / 2 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00178396
MFR #D160B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D160B14 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    2.0000 to 4.7500 in
  • Length Through Bore
    4.7500 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Double
  • Hub Diameter
    6.7500 in
  • Hub Type
    B
  • Hub Projection
    1.3281 in
  • Outside Diameter
    9.9600 in
  • Pitch Diameter
    8.9880 in
  • Maximum Bore Diameter
    4.7500 in
  • Tooth Width
    1.119 in
  • Width Across Tooth Sets
    3.4240 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D160B14
  • Manufacturer Upc Number
    662289103638
  • UPC_NO
    662289103638
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    64.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text