Motion
D160B16

BROWNING
D160B16

Double Row Stock Bore Sprocket - 160 / 2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00178408
MFR #D160B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D160B16

Double Row Stock Bore Sprocket - 160 / 2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00178408
MFR #D160B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D160B16 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.7500 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Double
  • Hub Diameter
    7.0000 in
  • Hub Type
    B
  • Outside Diameter
    11.2600 in
  • Pitch Diameter
    10.2520 in
  • Maximum Bore Diameter
    5.2500 in
  • Tooth Width
    1.1190 in
  • Manufacturer Catalog Number
    1127224
  • Manufacturer Upc Number
    662289153695
  • UPC_NO
    662289153695
  • Manufacturer Catalog
  • Weight
    79.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text