Motion
D160B16
Stock Bore Sprocket - 160 / 2 in, B Hub, 16 Teeth, 2.0000 in Stock Bore
Mi Item #00178412
MFR #D160B16
Price$1,516.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 16 Teeth, 2.0000 in Stock Bore
Mi Item #00178412
MFR #D160B16

Mfr description
D160B16 SB 2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,516.43/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Caliper Diameter
    9.1270 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    11.2600 in
  • Pitch Diameter
    10.2520 in
  • Tooth Width
    1.1190 in
  • Weight
    71.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366900
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)