Motion
D160B19
Rough Stock Bore Sprocket - 160 / 2 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00178430
MFR #D160B19
List Price$2,185.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 160 / 2 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00178430
MFR #D160B19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,185.19/each for your price

Overview

Mfr description
D160B19 SB 2 HT

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.7500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    7 in
  • Hub Type
    B
  • Outside Diameter
    13.186 in
  • Pitch Diameter
    12.152 in
  • Maximum Bore Diameter
    4-3/4 in
  • Tooth Width
    1.119 in
  • Width Across Tooth Sets
    3.424 in
  • UPC_NO
    097039366931
  • Weight
    92.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text