Motion
D160B24
Double Row Stock Bore Sprocket - 160 / 2 in, B Hub, 24 Teeth, Steel Material
Mi Item #00178449
MFR #D160B24
Price$3,194.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 160 / 2 in, B Hub, 24 Teeth, Steel Material
Mi Item #00178449
MFR #D160B24

Mfr description
D160B24 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,194.39/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Caliper Diameter
    14.2976 in
  • Hub Diameter
    7-1/2 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    5.375 in
  • Outside Diameter
    16.392 in
  • Pitch Diameter
    15.3226 in
  • Storage Dimension Height
    4.75 in
  • Storage Dimension Length
    16.392 in
  • Storage Dimension Width
    16.392 in
  • Tooth Width
    1.119 in
  • Weight
    168 lbs
  • Width Across Tooth Sets
    3.424 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Number Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950027630
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950027630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)