Motion
D160B24
Stock Bore Sprocket - 160 / 2 in, B Hub, 24 Teeth, Steel Material
Mi Item #00178452
MFR #D160B24
Price$2,896.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 24 Teeth, Steel Material
Mi Item #00178452
MFR #D160B24

Mfr description
D160B24 SB 2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,896.43/each

Specifications

Dimensions

  • Caliper Diameter
    14.1970 in
  • Hub Diameter
    7.5000 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    5.3750 in
  • Outside Diameter
    16.3900 in
  • Pitch Diameter
    15.3220 in
  • Tooth Width
    3.4240 in
  • Weight
    141.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039366962
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)