Motion
D160C45
Double Row Stock Bore Sprocket - 160 / 2 in, C Hub, 45 Teeth
MI ITEM #00178472
MFR #D160C45
Price$6,947.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 160 / 2 in, C Hub, 45 Teeth
MI ITEM #00178472
MFR #D160C45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,947.56/each

Specifications

Dimensions

  • Weight
    501.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    C
  • Hub Type
    C
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366993

Overview

Mfr description
D160C45 1-1/2" SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text