Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch160 / 2 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleC
- Hub TypeC
- Number Of Teeth60
- Product TypeStock Bore Sprockets
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)