Motion
D200B15
Double Row Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 15 Teeth, Steel Material
Mi Item #00178498
MFR #D200B15
Price$2,476.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 15 Teeth, Steel Material
Mi Item #00178498
MFR #D200B15

Mfr description
D200B15 SPK ROLLER DOUBLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,476.63/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Caliper Diameter
    10.3964 in
  • Length Through Bore
    6.3750 in
  • Maximum Bore Diameter
    5.75 in
  • Outside Diameter
    13.262 in
  • Pitch Diameter
    12.0243 in
  • Storage Dimension Height
    6.375 in
  • Storage Dimension Length
    13.262 in
  • Storage Dimension Width
    13.262 in
  • Tooth Width
    1.389 in
  • Weight
    142 lbs

Details

  • Bore Type
    Reboreable
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Number Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950028934
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950028934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)