Motion
D200B22

BROWNING
D200B22

Double Row Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 22 Teeth, Steel Material
Mi Item #00178526
MFR #D200B22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D200B22

Double Row Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 22 Teeth, Steel Material
Mi Item #00178526
MFR #D200B22

Mfr description
D200B22 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    8.5000 in
  • Length Through Bore
    6.6250 in
  • Maximum Bore Diameter
    5.7500 in
  • Outside Diameter
    18.8900 in
  • Pitch Diameter
    17.5670 in
  • Tooth Width
    1.3440 in
  • Weight
    284.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1127406
  • Manufacturer Upc Number
    662289153916
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    22
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289153916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)