Motion
D40BTL15H-1008 SPKT

DODGE
D40BTL15H-1008 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 40-2 / 1/2 in, 15 Teeth, 1008 Bushing, Steel Material
MI ITEM #00178551
MFR #D40BTL15H-1008 SPKT
List Price$156.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D40BTL15H-1008 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 40-2 / 1/2 in, 15 Teeth, 1008 Bushing, Steel Material
MI ITEM #00178551
MFR #D40BTL15H-1008 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.80/each for your price

Overview

Mfr description
D40BTL15H SPKT 101001

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    15
  • Number Of Strands Across
    2
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Pitch Type
    Double
  • Hardened Teeth
    Yes
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    2.3873 in
  • Hub Diameter
    1.2700 in
  • Country of Origin
    CN
  • Manufacturer Upc Number
    782475050758
  • UPC_NO
    782475050758
  • Weight
    0.50 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text