Motion
D40BTL16H-1008 SPKT

DODGE
D40BTL16H-1008 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 16 Teeth, 1008 Bushing, Steel Material
Mi Item #00178556
MFR #D40BTL16H-1008 SPKT
Price$136.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D40BTL16H-1008 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 16 Teeth, 1008 Bushing, Steel Material
Mi Item #00178556
MFR #D40BTL16H-1008 SPKT

Mfr description
D40BTL16H SPKT 101002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.35/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1 in
  • Bushing Size
    1008
  • Hub Diameter
    1.27 in
  • Length Through Bore
    0.8750 in
  • Outside Diameter
    2.8140 in
  • Overall Width
    0.88 in
  • Pitch Diameter
    2.56 in
  • Tooth Width
    0.275 in
  • Weight
    0.66 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    101002
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475050765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)