Motion
D40ATB16H
TL Bushed Sprocket - 16 Teeth, 1008 Bushing, Steel Material
Mi Item #00178557
MFR #D40ATB16H
Price$127.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 16 Teeth, 1008 Bushing, Steel Material
Mi Item #00178557
MFR #D40ATB16H

Mfr description
D40ATB16H SPK ROLLER DOUBLE TB (1008)
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.22/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1 in
  • Bushing Size
    1008
  • Caliper Diameter
    2.2509 in
  • Hub Outside Diameter
    2.0000 in
  • Length Through Bore
    0.8410 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.8140 in
  • Overall Width
    7/8 in
  • Pitch Diameter
    2.5629 in
  • Storage Dimension Height
    0.841 in
  • Storage Dimension Length
    2.814 in
  • Storage Dimension Width
    2.814 in
  • Tooth Thickness
    0.2750 in
  • Tooth Width
    0.275 in
  • Weight
    0.65 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Locking - Double
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 0.5 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950030906
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950030906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)