Motion
D40TB19

BROWNING
D40TB19

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 19 Teeth, 1210 Bushing, Steel Material
MI ITEM #00178569
MFR #D40TB19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40TB19

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 19 Teeth, 1210 Bushing, Steel Material
MI ITEM #00178569
MFR #D40TB19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40TB19 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1210
  • Number Of Teeth
    19
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.5000 in to 1.2500 in
  • Outside Diameter
    3.2960 in
  • Pitch Type
    Single
  • Width Across Tooth Sets
    0.275 in
  • Pitch Diameter
    3.0380 in
  • Overall Width
    1 in
  • Hub Diameter
    2.5280 in
  • Manufacturer Upc Number
    662289604609
  • UPC_NO
    662289604609
  • Manufacturer Catalog Number
    D40TB19
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.98 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text