Motion
D40TB21

BROWNING
D40TB21

3747953 TL Bushed Sprocket - Taper Locking, 40-2 / 1/2 in, 21 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178581
MFR #D40TB21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40TB21

3747953 TL Bushed Sprocket - Taper Locking, 40-2 / 1/2 in, 21 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178581
MFR #D40TB21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Bushing Size
    1610
  • Hub Diameter
    2.7500 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.6170 in
  • Overall Width
    1.0000 in
  • Pitch Diameter
    3.3550 in
  • Tooth Width
    0.2750 in
  • Weight
    1.06 lbs

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D40TB21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289604623
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289604623

Overview

Mfr description
D40TB21 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text