Motion
D40TB23

BROWNING
D40TB23

3747961 TL Bushed Sprocket - Taper Locking, 40-2 / 1/2 in, 23 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178586
MFR #D40TB23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40TB23

3747961 TL Bushed Sprocket - Taper Locking, 40-2 / 1/2 in, 23 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178586
MFR #D40TB23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40TB23 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 48 teeth on 40 through 160 Chain
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    23
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Outside Diameter
    3.9400 in
  • Pitch Type
    Double
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.2750 in
  • Pitch Diameter
    3.6720 in
  • Overall Width
    1.0000 in
  • Hub Diameter
    3.0000 in
  • Manufacturer Upc Number
    662289604630
  • UPC_NO
    662289604630
  • Manufacturer Catalog Number
    3747961
  • Manufacturer Catalog
  • Weight
    1.48 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text