Motion
D40TB30

BROWNING
D40TB30

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 30 Teeth, 2012 Bushing, Steel Material
MI ITEM #00178596
MFR #D40TB30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40TB30

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 30 Teeth, 2012 Bushing, Steel Material
MI ITEM #00178596
MFR #D40TB30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    4.2344 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    5.0570 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    4.7830 in
  • Weight
    3.06 lbs
  • Width Across Tooth Sets
    0.275 in

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D40TB30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289604654
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289604654

Overview

Mfr description
D40TB30 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text