Motion
D40BTL30
TL Bushed Sprocket - 30 Teeth, 2012 Bushing
Mi Item #00178601
MFR #D40BTL30
Price$184.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 30 Teeth, 2012 Bushing
Mi Item #00178601
MFR #D40BTL30

Mfr description
D40BTL30 2012 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.88/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Caliper Diameter
    4.4710 in
  • Hub Diameter
    4.2340 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    5.0570 in
  • Pitch Diameter
    4.7830 in
  • Tooth Thickness
    0.2840 in
  • Weight
    3.40 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364425
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)