Motion
D40TB36

BROWNING
D40TB36

3747995 TL Bushed Sprocket - Taper Locking, 40-2 / 1/2 in, 36 Teeth, 2012 Bushing, Steel, Hardened Teeth Material
Mi Item #00178602
MFR #D40TB36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40TB36

3747995 TL Bushed Sprocket - Taper Locking, 40-2 / 1/2 in, 36 Teeth, 2012 Bushing, Steel, Hardened Teeth Material
Mi Item #00178602
MFR #D40TB36

Mfr description
D40TB36 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    5.1563 in
  • Hub Projection
    0.9750 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    6.0150 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    5.7370 in
  • Tooth Width
    0.2750 in
  • Weight
    6.09 lbs
  • Width Across Tooth Sets
    0.2750 in

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D40TB36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289604678
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289604678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)