Motion
D40BTL36-2012 SPKT

DODGE
D40BTL36-2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 36 Teeth, 2012 Bushing, Steel Material
MI ITEM #00178603
MFR #D40BTL36-2012 SPKT
Price$285.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D40BTL36-2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 36 Teeth, 2012 Bushing, Steel Material
MI ITEM #00178603
MFR #D40BTL36-2012 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$285.25/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Bushing Size
    2012
  • Hub Diameter
    3.56 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    6.0150 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    5.74 in
  • Tooth Width
    0.275 in
  • Weight
    4.60 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    101011
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475050857

Overview

Mfr description
D40BTL36 SPKT 101011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text