Motion
D40BTL36
TL Bushed Sprocket - 36 Teeth, 2012 Bushing
MI ITEM #00178607
MFR #D40BTL36
Price$260.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 36 Teeth, 2012 Bushing
MI ITEM #00178607
MFR #D40BTL36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.53/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Caliper Diameter
    5.4250 in
  • Hub Diameter
    5.1560 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    6.0150 in
  • Pitch Diameter
    5.7370 in
  • Tooth Thickness
    0.2840 in
  • Weight
    5.90 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364432
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364432

Overview

Mfr description
D40BTL36 2012 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text