Motion
D40TB42

BROWNING
D40TB42

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 42 Teeth, 2517 Bushing, Steel Material
Mi Item #00178608
MFR #D40TB42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40TB42

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 42 Teeth, 2517 Bushing, Steel Material
Mi Item #00178608
MFR #D40TB42

Mfr description
D40TB42 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.5000 in
  • Bushing Size
    2517
  • Hub Diameter
    4.2660 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    6.9720 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    6.6910 in
  • Weight
    7.26 lbs
  • Width Across Tooth Sets
    0.275 in

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D40TB42
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289183623
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289183623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)