Motion
D40CTL42-2517 SPKT

DODGE
D40CTL42-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 42 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178609
MFR #D40CTL42-2517 SPKT
Price$267.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D40CTL42-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 42 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178609
MFR #D40CTL42-2517 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.06/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Bushing Size
    2517
  • Hub Diameter
    4-1/4 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    6.9720 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    6.69 in
  • Tooth Width
    0.275 in
  • Weight
    6.90 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    101012
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475050864

Overview

Mfr description
D40CTL42 SPKT 101012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text