Motion
D40TB52

BROWNING
D40TB52

3789427 TL Bushed Sprocket - Taper Locking, 40-2 / 1/2 in, 52 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178619
MFR #D40TB52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40TB52

3789427 TL Bushed Sprocket - Taper Locking, 40-2 / 1/2 in, 52 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178619
MFR #D40TB52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40TB52 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    52
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.5000 in
  • Outside Diameter
    8.5660 in
  • Pitch Type
    Single
  • Tooth Width
    0.2750 in
  • Pitch Diameter
    8.2810 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    4.2660 in
  • Manufacturer Upc Number
    662289183661
  • UPC_NO
    662289183661
  • Manufacturer Catalog Number
    D40TB52
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    12.07 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text