Motion
D50ATL15H-1210 SPKT

DODGE
D50ATL15H-1210 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 50-2 / 5/8 in, 15 Teeth, 1210 Bushing, Steel Material
Mi Item #00178660
MFR #D50ATL15H-1210 SPKT
Price$215.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D50ATL15H-1210 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 50-2 / 5/8 in, 15 Teeth, 1210 Bushing, Steel Material
Mi Item #00178660
MFR #D50ATL15H-1210 SPKT

Mfr description
D50ATL15H SPKT 101032
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.64/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Bushing Size
    1210
  • Pitch Diameter
    2.9842 in
  • Tooth Width
    0.3430 in
  • Weight
    0.88 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    CN
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    782475050963
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    15
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475050963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)