Motion
D50ATL17H-1610 SPKT

DODGE
D50ATL17H-1610 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 50-2 / 5/8 in, 17 Teeth, 1610 Bushing, Steel Material
MI ITEM #00178672
MFR #D50ATL17H-1610 SPKT
Your Price$206.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D50ATL17H-1610 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 50-2 / 5/8 in, 17 Teeth, 1610 Bushing, Steel Material
MI ITEM #00178672
MFR #D50ATL17H-1610 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.05/each(List $218.72)

Overview

Mfr description
D50ATL17H SPKT 101034

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    17
  • Number Of Strands Across
    2
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Type
    Double
  • Hardened Teeth
    Yes
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    3.3820 in
  • Country of Origin
    CN
  • Manufacturer Upc Number
    782475050987
  • UPC_NO
    782475050987
  • Weight
    1.02 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text