Motion
D50ATB17H
TL Bushed Sprocket - 17 Teeth, 1610 Bushing, Steel Material
Mi Item #00178673
MFR #D50ATB17H
Price$203.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 17 Teeth, 1610 Bushing, Steel Material
Mi Item #00178673
MFR #D50ATB17H

Mfr description
D50ATL17H HARDENED 1610 SPKT
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.29/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1610
  • Caliper Diameter
    2.9869 in
  • Hub Outside Diameter
    2.6875 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    3.7180 in
  • Pitch Diameter
    3.4010 in
  • Storage Dimension Height
    1.04 in
  • Storage Dimension Length
    3.718 in
  • Storage Dimension Width
    3.718 in
  • Tooth Thickness
    0.3320 in
  • Tooth Width
    1.0450 in
  • Weight
    1.03 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 0.625 in
  • Hardened Teeth
    Yes
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950031446
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950031446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)