Motion
D50ATL18H

TSUBAKI (UST)
D50ATL18H

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 18 Teeth, 1610 Bushing
Mi Item #00178680
MFR #D50ATL18H
Price$190.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D50ATL18H

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 18 Teeth, 1610 Bushing
Mi Item #00178680
MFR #D50ATL18H

Mfr description
D50ATL18 1610 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.55/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Weight
    1.30 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)