Motion
D50BTL20H

TSUBAKI (UST)
D50BTL20H

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 20 Teeth, 2012 Bushing
Mi Item #00178690
MFR #D50BTL20H
Price$179.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D50BTL20H

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 20 Teeth, 2012 Bushing
Mi Item #00178690
MFR #D50BTL20H

Mfr description
D50BTL20 2012 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.59/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Weight
    1.50 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)