Motion
D50TB30

BROWNING
D50TB30

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 30 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178701
MFR #D50TB30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50TB30

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 30 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178701
MFR #D50TB30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D50TB30 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    30
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Outside Diameter
    6.3200 in
  • Pitch Type
    Single
  • Width Across Tooth Sets
    0.332 in
  • Pitch Diameter
    5.979 in
  • Overall Width
    1-3/4 in
  • Hub Diameter
    5-9/32 in
  • UPC_NO
    662289604760
  • Weight
    6.12 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text