Motion
D50CTL36
TL Bushed Sprocket - 36 Teeth, 2517 Bushing, Steel Material
Mi Item #00178711
MFR #D50CTL36
Price$297.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 36 Teeth, 2517 Bushing, Steel Material
Mi Item #00178711
MFR #D50CTL36

Mfr description
D50CTL36 2517 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.06/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Bushing Size
    2517
  • Caliper Diameter
    6.7710 in
  • Hub Diameter
    4-1/4 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    7.5190 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    7.171 in
  • Tooth Width
    0.332 in
  • Weight
    9.30 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039364951
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)