Motion
D50TB42

BROWNING
D50TB42

3789500 TL Bushed Sprocket - Taper Locking, 50-2 / 5/8 in, 42 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178712
MFR #D50TB42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50TB42

3789500 TL Bushed Sprocket - Taper Locking, 50-2 / 5/8 in, 42 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178712
MFR #D50TB42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D50TB42 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    42
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.5000 in
  • Outside Diameter
    8.7150 in
  • Pitch Type
    Single
  • Tooth Width
    0.3320 in
  • Width Across Tooth Sets
    0.3320 in
  • Pitch Diameter
    8.3630 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    4.2660 in
  • Hub Projection
    1.4180 in
  • Manufacturer Upc Number
    662289184088
  • UPC_NO
    662289184088
  • Manufacturer Catalog Number
    D50TB42
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    13.72 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text