Motion
D50TB48

BROWNING
D50TB48

3789518 TL Bushed Sprocket - Taper Locking, 50-2 / 5/8 in, 48 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178719
MFR #D50TB48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50TB48

3789518 TL Bushed Sprocket - Taper Locking, 50-2 / 5/8 in, 48 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178719
MFR #D50TB48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    9.9100 in
  • Overall Width
    1.7500 in
  • Pitch Diameter
    9.5560 in
  • Tooth Width
    0.3320 in
  • Weight
    18.48 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3789518
  • Manufacturer Upc Number
    662289184118
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    48
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289184118

Overview

Mfr description
D50TB48 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text