Motion
D50TB60

BROWNING
D50TB60

3789534 TL Bushed Sprocket - Taper Locking, 50-2 / 5/8 in, 60 Teeth, 2517 Bushing, Steel Material
Mi Item #00178729
MFR #D50TB60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50TB60

3789534 TL Bushed Sprocket - Taper Locking, 50-2 / 5/8 in, 60 Teeth, 2517 Bushing, Steel Material
Mi Item #00178729
MFR #D50TB60

Mfr description
D50TB60 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Hub Diameter
    4.3750 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    12.3000 in
  • Overall Width
    1.7500 in
  • Pitch Diameter
    11.9420 in
  • Tooth Width
    0.3320 in
  • Weight
    29.80 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3789534
  • Manufacturer Upc Number
    662289184200
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289184200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)