Motion
D50CTB102
Bushed Roller Chain Sprocket - 102 Teeth, 2517 Bushing, Steel Material
Mi Item #00178755
MFR #D50CTB102
Price$1,366.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 102 Teeth, 2517 Bushing, Steel Material
Mi Item #00178755
MFR #D50CTB102

Mfr description
D50CTB102 SPK ROLLER DOUBLE TB
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,366.10/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Caliper Diameter
    19.8955 in
  • Hub Diameter
    4.3750 in
  • Hub Outside Diameter
    4.3750 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    20.6610 in
  • Pitch Diameter
    20.2955 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    20.661 in
  • Storage Dimension Width
    20.661 in
  • Tooth Thickness
    0.3320 in
  • Tooth Width
    1.0450 in
  • Weight
    70.47 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Locking - Double
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 0.625 in
  • Hardened Teeth
    No
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950031606
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    102
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950031606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)