Motion
D60BTL13H-1215 SPKT

DODGE
D60BTL13H-1215 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 60-2 / 3/4 in, 13 Teeth, 1215 Bushing, Steel Material
Mi Item #00178759
MFR #D60BTL13H-1215 SPKT
Price$207.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D60BTL13H-1215 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 60-2 / 3/4 in, 13 Teeth, 1215 Bushing, Steel Material
Mi Item #00178759
MFR #D60BTL13H-1215 SPKT

Mfr description
D60BTL13H SPKT 101061
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.60/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Bushing Size
    1215
  • Hub Diameter
    2.1300 in
  • Pitch Diameter
    3.1035 in
  • Tooth Width
    0.4590 in
  • Weight
    1.59 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    CN
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    782475051151
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    13
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475051151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)