Motion
D60BTL15H-1615 SPKT

DODGE
D60BTL15H-1615 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 15 Teeth, 1615 Bushing, Steel Material
MI ITEM #00178772
MFR #D60BTL15H-1615 SPKT
Price$202.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D60BTL15H-1615 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 15 Teeth, 1615 Bushing, Steel Material
MI ITEM #00178772
MFR #D60BTL15H-1615 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.77/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Bushing Size
    1615
  • Hub Diameter
    2.47 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    3.9780 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    3.61 in
  • Tooth Width
    0.444 in
  • Weight
    1.74 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    101063
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475051175

Overview

Mfr description
D60BTL15H SPKT 101063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text