Motion
D60TB16

BROWNING
D60TB16

3789583 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 16 Teeth, 1615 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178776
MFR #D60TB16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60TB16

3789583 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 16 Teeth, 1615 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178776
MFR #D60TB16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D60TB16 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1615
  • Number Of Teeth
    16
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.5000 in
  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Outside Diameter
    4.2210 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.4440 in
  • Width Across Tooth Sets
    0.4440 in
  • Pitch Diameter
    3.8440 in
  • Overall Width
    1.5000 in
  • Hub Diameter
    3.0000 in
  • Hub Projection
    1.0560 in
  • Manufacturer Upc Number
    662289184279
  • UPC_NO
    662289184279
  • Manufacturer Catalog Number
    D60TB16
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.43 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text