Motion
D60TB17

BROWNING
D60TB17

3789591 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 17 Teeth, 1615 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178781
MFR #D60TB17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60TB17

3789591 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 17 Teeth, 1615 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178781
MFR #D60TB17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D60TB17 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 36 teeth on 40 through 160 Chain
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1615
  • Number Of Teeth
    17
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.5000 in
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Outside Diameter
    4.4600 in
  • Pitch Type
    Double
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.4440 in
  • Pitch Diameter
    4.0820 in
  • Overall Width
    1.5000 in
  • Hub Diameter
    3.2500 in
  • Manufacturer Upc Number
    662289184347
  • UPC_NO
    662289184347
  • Manufacturer Catalog Number
    3789591
  • Manufacturer Catalog
  • Weight
    2.94 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text