Motion
D60ATL18H

TSUBAKI (UST)
D60ATL18H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 18 Teeth, 2012 Bushing
MI ITEM #00178790
MFR #D60ATL18H
Your Price$178.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D60ATL18H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 18 Teeth, 2012 Bushing
MI ITEM #00178790
MFR #D60ATL18H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$178.85/each(List $223.56)

Overview

Mfr description
D60ATL18 2012 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    18
  • Number Of Strands Across
    2
  • UPC_NO
    097039365453
  • Weight
    3.00 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text