Motion
D60ATB19H
Bushed Roller Chain Sprocket - 19 Teeth, 2012 Bushing, Steel Material
MI ITEM #00178792
MFR #D60ATB19H
Price$199.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 19 Teeth, 2012 Bushing, Steel Material
MI ITEM #00178792
MFR #D60ATB19H

Mfr description
D60ATB19H SPK ROLLER DOUBLE TB
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.67/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    2012
  • Caliper Diameter
    4.0721 in
  • Length Through Bore
    1.3360 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.9450 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    4.5567 in
  • Storage Dimension Height
    1.336 in
  • Storage Dimension Length
    4.945 in
  • Storage Dimension Width
    4.945 in
  • Tooth Thickness
    0.4440 in
  • Tooth Width
    0.444 in
  • Weight
    2.96 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Locking - Double
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 0.75 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950031972
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950031972

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)