Motion
D60TB21

BROWNING
D60TB21

3748175 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 21 Teeth, 2517 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178800
MFR #D60TB21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60TB21

3748175 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 21 Teeth, 2517 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178800
MFR #D60TB21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D60TB21 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    21
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.5000 in
  • Outside Diameter
    5.4260 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.4440 in
  • Pitch Diameter
    5.0320 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    4.1875 in
  • Manufacturer Upc Number
    662289604838
  • UPC_NO
    662289604838
  • Manufacturer Catalog Number
    D60TB21
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    4.04 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text