Motion
D60BTL21H-2517 SPKT

DODGE
D60BTL21H-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 21 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178801
MFR #D60BTL21H-2517 SPKT
Your Price$240.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D60BTL21H-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 21 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178801
MFR #D60BTL21H-2517 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$240.27/each(List $276.31)

Overview

Mfr description
D60BTL21H SPKT 101069

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    21
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Outside Diameter
    5.4260 in
  • Pitch Type
    Single
  • Tooth Width
    0.444 in
  • Width Across Tooth Sets
    1.341 in
  • Pitch Diameter
    5.03 in
  • Overall Width
    1-3/4 in
  • Hub Diameter
    4.06 in
  • Country of Origin
    CN
  • UPC_NO
    782475051236
  • Manufacturer Catalog Number
    101069
  • Weight
    3.65 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text