Motion
D60BTL21H

TSUBAKI (UST)
D60BTL21H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 21 Teeth, 2517 Bushing
MI ITEM #00178805
MFR #D60BTL21H
Price$234.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D60BTL21H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 21 Teeth, 2517 Bushing
MI ITEM #00178805
MFR #D60BTL21H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$234.01/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Weight
    5.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039365491

Overview

Mfr description
D60BTL21 2517 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text