Motion
D60TB25

BROWNING
D60TB25

3748183 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 25 Teeth, 2517 Bushing, Steel, Hardened Teeth Material
Mi Item #00178806
MFR #D60TB25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60TB25

3748183 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 25 Teeth, 2517 Bushing, Steel, Hardened Teeth Material
Mi Item #00178806
MFR #D60TB25

Mfr description
D60TB25 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 36 teeth on 40 through 160 Chain
  • Compact design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Hub Diameter
    5.1563 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    6.3900 in
  • Overall Width
    1.7500 in
  • Pitch Diameter
    5.9840 in
  • Tooth Width
    0.4440 in
  • Weight
    6.88 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3748183
  • Manufacturer Upc Number
    662289604852
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    25
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289604852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)