Motion
D60BTL25H

TSUBAKI (UST)
D60BTL25H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 25 Teeth, 2517 Bushing
MI ITEM #00178811
MFR #D60BTL25H
Price$198.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D60BTL25H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 25 Teeth, 2517 Bushing
MI ITEM #00178811
MFR #D60BTL25H

Mfr description
D60BTL25 2517 HT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.90/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Weight
    7.50 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039365507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)